missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Master Mix (2X)

Thermo Scientific PCR Master Mix is a 2X concentrated solution of Taq DNA Polymerase, dNTPs, and all of the components required for PCR, except DNA template and primers.

Supplier:  Thermo Scientific™ K0172

 View more versions of this product

Catalog No. FERK0172


Only null left

Description

Description

Thermo Scientific PCR Master Mix is a 2X concentrated solution of Taq DNA Polymerase, dNTPs, and all of the components required for PCR, except DNA template and primers. This pre-mixed formulation saves time and reduces contamination due to a reduced number of pipetting steps required for PCR set up. The mix is optimized for efficient and reproducible PCR.

Highlights

  • Convenient, ready-to-use mix
  • Thermostable—half life is more than 40 min. at 95°C
  • Generates PCR products with 3'-dA overhangs
  • Incorporates modified nucleotides (e.g., biotin-, digoxigenin-, fluorescently-labeled nucleotides)

Applications

  • Routine PCR amplification of DNA fragments up to 5 kb
  • High throughput PCR
  • DNA labeling

Note

The error rate of Taq DNA Polymerase in PCR is 2.2 x 10-5 errors per nt per cycle, as determined by a modified method described in. Accordingly, the accuracy of PCR is 4.5 x 104. Accuracy is an inverse of the error rate and shows an average number of correct nucleotides incorporated before an error occurs.

Specifications

Specifications

2X
Low
Standard
1,000 reactions
Standard PCR
No
3'-A
DNA
• 2X PCR Master Mix, 20 x 1.25 mL
• Nuclease-free water, 20 x 1.25 mL

Store at -20°C.
Taq DNA Polymerase
PCR Master Mix
Dry Ice
1X
1000 Reactions
SuperMix or Master Mix
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.