missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PC Bottle Assembly 70ml
Description
PC bottle assembly incld. Closure. 100ml volume with 70ml max fill. For use with Fiberlite rotor F37L-8x100 Rotor. pack of 8.
Max speed: 37000 rpmMax RCF 182,460 x gDimensions: 38 x 102mmIncludes aluminum sealing assembly
Specifications
Specifications
| Capacity (Metric) | 70 mL |
| Material | Polycarbonate |
| No. per Pack | Pack of 8 |
| Volume (Metric) Brim | 100 mL |
| Max. Force | 182,460 x g |
| Height (Metric) | 102 mm |
| For Use With (Equipment) | Fiberlite Rotor F37L-8x100 Rotor |
| Height (English) | 4.01 in. |
| Capacity (English) | 2.36 oz. |
| Product Type | Bottle Assembly |