missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Partisil™ 10 SAX HPLC Column, 85 Å, 10 μm Particle Size

Catalog No. 111007424
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111007424 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111007424 Supplier MilliporeSigma™ Supelco™ Supplier No. 50193U

Partisil™ 10 SAX HPLC column is a strong anion exchanger useful for the separation of nucleotides, nucleosides and bases.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 cm
Particle Size 10 μm
Pore Size 85 Å
Surface Area 350 m2/g
Stationary Phase Ammonium Ion, Quaternary
Product Line Partisil
Matrix Tetramethyl Ammonium/Ammonium Ion, Quaternary Phase
Phase Anion Exchange

Partisil is a trademark of Hichrom Limited