missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Painted Steel Vacuum Pump Cabinet
Vacuum Pump Cabinets are standing height, 35.1 in. tall. They have sound deadening material included. Pump cart is sold separately. Standard color is Fisherbrand™ White.
$9629.72 - $11529.03
Specifications
| Cabinet Type | Base Cabinet |
|---|---|
| Certifications/Compliance | SEFA 8P |
| Depth (English) | 22 in. |
| Depth (Metric) | 55.9 cm |
| Electrical Requirements | Yes |
| Catalog Number | Mfr. No. | Width (English) | No. of Doors | Hinge Side | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | No. of Doors | Hinge Side | Price | Quantity | |||
|
15050067
|
N/A | 24 in. | 1 | Left |
Each for $9,629.72
|
|
|||
|
15050068
|
N/A | 24 in. | 1 | Right |
Each for $9,629.72
|
|
|||
|
15050069
|
N/A | 36 in. | 2 | Left and Right |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050070
|
N/A | 48 in. | 2 | Left and Right |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Standing Height = 35.1 in. Tall
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Interior of cabinet is lined with rigid acoustical insulation
- 110 V interior duplex receptacle wired to switch at front of cabinet
- Toe kick integral with door
Specifications
| Base Cabinet | |
| 22 in. | |
| Yes | |
| 89.2 cm | |
| None |
| SEFA 8P | |
| 55.9 cm | |
| 35.1 in. | |
| None | |
| White |