missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Painted Steel Vacuum Pump Cabinet
GREENER_CHOICE

Catalog No. 15050067
Change view
Click to view available options
Width (English):
24 in.
36 in.
48 in.
No. of Doors:
1
2
Hinge Side:
Left
Left and Right
Right
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Doors Hinge Side
15050067 24 in. 1 Left
15050068 24 in. 1 Right
15050069 36 in. 2 Left and Right
15050070 48 in. 2 Left and Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15050067

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vacuum Pump Cabinets are standing height, 35.1 in. tall. They have sound deadening material included. Pump cart is sold separately. Standard color is Fisherbrand™ White.

  • Standing Height = 35.1 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
  • Interior of cabinet is lined with rigid acoustical insulation
  • 110 V interior duplex receptacle wired to switch at front of cabinet
  • Toe kick integral with door

Specifications

Certifications/Compliance SEFA 8P
Depth (Metric) 55.9 cm
Width (Metric) 61.0 cm
Cabinet Type Base Cabinet
Height (Metric) 89.2 cm
Hinge Side Left
Depth (English) 22 in.
Width (English) 24 in.
Warranty 2 years
No. of Drawers None
No. of Shelves None
No. of Doors 1
Color White
Electrical Requirements Yes
Height (English) 35.1 in.
Show More Show Less