missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oxibendazole, Thermo Scientific™
Specifications
Specifications
| Packaging | Glass Bottle |
| Certificate of Analysis | Available |
| Physical Form | Powder |
| Color | White to Beige |
| Merck Index | 13-7005 |
| Solubility | Insoluble in water |
| Quantity | 1 g |
| Chemical Name or Material | Oxibendazole |
Safety and Handling
| EINECSNumber | 243-877-7 |
| RTECSNumber | FD0835000 |
| Recommended Storage | Normal conditions |