missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Owl™ Casting Dams
Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.
$389.60 - $409.02
Specifications
| For Use With (Equipment) | Owl System |
|---|---|
| Product Line | Owl |
| Type | Gel Casting Dam |
| Catalog Number | Mfr. No. | Depth (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (Metric) | Price | Quantity | |||||
|
09-531-300
|
Thermo Scientific™
DAM13 |
13 cm |
Each for $389.60
|
|
|||||
|
09-531-301
|
Thermo Scientific™
DAM20 |
20 cm |
Each for $409.02
|
|
|||||
|
09-531-302
|
Thermo Scientific™
DAM23 |
23 cm |
Each for $409.02
|
|
|||||
Description
Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.
- Seal agarose on contact, eliminating the need for tape
- Does not attach to gel tray, enabling gels of any length to be poured
- Easily handled and maneuvered using knob or finger depressions
- Dam blocks off a portion of UVT gel tray
Specifications
| Owl System | |
| Owl | |
| Gel Casting Dam |