missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Owl™ Casting Dams

Catalog No. 09531302
Change view
Click to view available options
Depth (Metric):
13 cm
20 cm
23 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
09531302 23 cm
09531300 13 cm
09531301 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09531302 Supplier Thermo Scientific™ Supplier No. DAM 23

Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.

Block off a portion of the gel tray and allow shorter gels or gradient gels to be cast and run with the high-quality aluminum Thermo Scientific™ Owl™ Casting Dams.

  • Seal agarose on contact, eliminating the need for tape
  • Does not attach to gel tray, enabling gels of any length to be poured
  • Easily handled and maneuvered using knob or finger depressions
  • Dam blocks off a portion of UVT gel tray

Specifications

Description Casting Dam, 23cm (L)
For Use With (Equipment) Owl System
Product Line Owl
Type Gel Casting Dam
Depth (Metric) 23 cm