missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ OVI-G43 Capillary GC Column, df 3 μm
Description
Application: This column is specially prepared and tested to meet the requirements of United States Pharmacopoeia and European Pharmacopoeia methods for determining residual solvents in pharmaceutical preparations. USP Code: This column meets USP G43 requirements. Phase:. Bonded. Poly(6% cyanopropylphenyl/94% dimethyl siloxane) Temp. Limits:. -20 C to 260 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Mid Polarity |
| USP Type | G43 |
| Stationary Phase | 6% Cyanopropylphenyl/94% Dimethyl Siloxane |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | -20°C to +260°C (isothermal or programmed) |
| Show More |