missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Overflow Can And Catch Bucket Set
Classic demonstration that is easy to see.
Supplier: United Scientific™ OFLSET
Description
- An aluminum overflow can and a catch bucket are packaged as a convenient set for use in Archimedes' Principle, density, and specific gravity experiments.
- The overflow can measures 4 in. ID x 5 in. high and has a capacity of approximately 800ml.
- Its spout is 0.5 in. ID x 1.5 in. long.
- The catch bucket with detachable aluminum handle measures 4 in. ID x 3 in. high.
- The can and bucket are available as a set and are also sold separately.
Chemical Identifiers
| Archimedes' Principle Apparatus | |
| Overflow Can |
Specifications
| Archimedes' Principle Apparatus | |
| Overflow Can | |
| Catch Bucket and Overflow Can |
Warning: Cancer and reproductive harm