missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Overflow Can And Catch Bucket Set
Description
- An aluminum overflow can and a catch bucket are packaged as a convenient set for use in Archimedes' Principle, density, and specific gravity experiments.
- The overflow can measures 4 in. ID x 5 in. high and has a capacity of approximately 800ml.
- Its spout is 0.5 in. ID x 1.5 in. long.
- The catch bucket with detachable aluminum handle measures 4 in. ID x 3 in. high.
- The can and bucket are available as a set and are also sold separately.
Specifications
Specifications
| For Use With (Application) | Archimedes' Principle Apparatus |
| Product Type | Overflow Can |
| Includes | Catch Bucket Only |
Warning: Cancer and reproductive harm