missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Ouchterlony Plates
Designed for specific but low affinity antisera that requires properly spaced wells and olyethylene glycol in the agarose for optimal immuno -precipitation.
$579.44
Specifications
| Material | Polystyrene |
|---|---|
| Type | Ouchterlony Plate |
| Includes | Agarose 1.2% and PEG 5% |
| Catalog Number | Mfr. No. | For Use With (Application) | Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Application) | Type | Price | Quantity & Availability | ||||
|
ICN642771
|
MP Biomedicals™
08642771 |
Specific and low affinity antisera | Ouchterlony Plate |
Each for $579.44
|
|
||||
Specifications
| Polystyrene | |
| Ouchterlony Plate | |
| Agarose 1.2% and PEG 5% |