missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Original Cable Lockout

Gain control of difficult lockout situations. The patented Brady™ Original Cable Lockout is ideal for difficult lockout situations such as large gate valves or oversized devices.

$45.68

Specifications

Product Type Pull-Tight Cable Lockout Device
Material Glass-filled Nylon
Dimensions (D x W x H) 1.1 x 3 x 6.5 in.
For Use With (Equipment) Galvanized steel cable
Includes Includes 6 ft. galvanized steel able
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19103935
View Documents Promotion Details
Brady™
45192
Blue
Each for $45.68
Only null left
 
19103934
View Documents Promotion Details
Brady™
45191
Yellow
Each for $45.68
Only null left
 
Description

Description

  • Brady's original, patented cable lockout device is perfect for your difficult lockout situations such as large gate valves or oversized devices
  • Simply squeeze device to tighten cable and insert your padlock to secure the handle
  • Body is made of impact modified nylon, available in red, blue, yellow or green
  • Standard lockout device comes with 6 ft. x 1/8 in. diameter cable
  • Additional 6 ft., 8 ft. and 10 ft. cables are sold separately
Specifications

Specifications

Pull-Tight Cable Lockout Device
1.1 x 3 x 6.5 in.
Includes 6 ft. galvanized steel able
Glass-filled Nylon
Galvanized steel cable
1 Ea.
Videos
SDS
Documents

Documents