missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Original Cable Lockout

Catalog No. 19103935
Change view
Click to view available options
Color:
Blue
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103935 Blue
19103934 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19103935 Supplier Brady™ Supplier No. 45192

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gain control of difficult lockout situations. The patented Brady™ Original Cable Lockout is ideal for difficult lockout situations such as large gate valves or oversized devices.

  • Brady's original, patented cable lockout device is perfect for your difficult lockout situations such as large gate valves or oversized devices
  • Simply squeeze device to tighten cable and insert your padlock to secure the handle
  • Body is made of impact modified nylon, available in red, blue, yellow or green
  • Standard lockout device comes with 6 ft. x 1/8 in. diameter cable
  • Additional 6 ft., 8 ft. and 10 ft. cables are sold separately

Specifications

Product Type Pull-Tight Cable Lockout Device
Color Blue
Material Glass-filled Nylon
Dimensions (D x W x H) 1.1 x 3 x 6.5 in.
For Use With (Equipment) Galvanized steel cable
Includes Includes 6 ft. galvanized steel able
Quantity 1 Ea.