missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Original Cable Lockout
Gain control of difficult lockout situations. The patented Brady™ Original Cable Lockout is ideal for difficult lockout situations such as large gate valves or oversized devices.
Supplier: Brady™ 45191
Description
- Brady's original, patented cable lockout device is perfect for your difficult lockout situations such as large gate valves or oversized devices
- Simply squeeze device to tighten cable and insert your padlock to secure the handle
- Body is made of impact modified nylon, available in red, blue, yellow or green
- Standard lockout device comes with 6 ft. x 1/8 in. diameter cable
- Additional 6 ft., 8 ft. and 10 ft. cables are sold separately
Chemical Identifiers
| Pull-Tight Cable Lockout Device | |
| 1.1 x 3 x 6.5 in. | |
| Includes 6 ft. galvanized steel able |
| Glass-filled Nylon | |
| Galvanized steel cable | |
| 1 Ea. |
Specifications
| Pull-Tight Cable Lockout Device | |
| Glass-filled Nylon | |
| Galvanized steel cable | |
| 1 Ea. |
| Yellow | |
| 1.1 x 3 x 6.5 in. | |
| Includes 6 ft. galvanized steel able |