missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Optifit Tips, Refills
Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Refills promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.
$78.64 - $331.13
Specifications
| Filtered | Non-filtered |
|---|---|
| Color | Transparent |
| Certifications/Compliance | CE, ISO 9001, ISO 13485 |
| Disposable | Single-use |
| Product Line | Optifit |
| Catalog Number | Mfr. No. | Color Code | Sterility | Volume (Metric) | Packaging | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color Code | Sterility | Volume (Metric) | Packaging | Price | Quantity | ||
|
14-559-462
|
Sartorius
790012 |
Gray | Non-sterile | 0.1 to 10 μL | Refill Tower |
Pack of 960 Each for $88.35
Case of 19 Pack for $1,678.65
|
|
||
|
14-559-480
|
Sartorius
791003 |
Blue | Sterile | 10 to 1000 μL | Refill Pack |
Pack of 960 Each for $102.96
Case of 4 Pack for $411.84
|
|
||
|
14-559-479
|
Sartorius
791002 |
Blue | Non-sterile | 10 to 1000 μL | Refill Pack |
Pack of 960 Each for $78.64
Case of 4 Pack for $314.56
|
|
||
|
14-559-498
|
Sartorius
780308 |
Green | Non-sterile | 100 to 5000 μL | Bulk in Carton |
Pack of 1000 Each for $331.13
|
|
||
|
14-559-500
|
Sartorius
LH780316 |
Red | Non-sterile | 1000 to 10,000 μL | Bulk in Box |
Pack of 250 Each for $233.25
Case of 8 Pack for $1,866.00
|
|
||
Description
Ergonomically designed for maximum precision and accuracy- Perfect tip fitting and sealing to the pipetter
- Enables ergonomic and light tip attachment and ejection
- Precision made tips provide best possible accuracy and precision
- Picus, eLINE™, mLINE™ and Proline™ Plus
- Color-coded trays and tips to easily match with compatible Sartorius pipetters
- Universal design is compatible with most other brands of pipetters
- Made from high-quality virgin polypropylene
- Refill Packs are DNase, RNase and endotoxin-free certified
- Available as e-beam pre-sterilized or non-sterilized
- Improved tip identification and traceability by informative rack labels
- Indicates tip volume, product number, lot number and purity level
- Packaging and tips are 100% recyclable or can be incinerated
- Available in a range of packaging formats:
- Refill Packs - purity certified and ecological packages
- Refill Towers - space-saving and ecological
- Bulk Cartons - economical bulk boxes
- Air-tight plastic wrapping around the rack secures purity during transport and storage
- Reusable and fully autoclavable at 121°C for 20 minutes
Specifications
| Non-filtered | |
| CE, ISO 9001, ISO 13485 | |
| Optifit |
| Transparent | |
| Single-use |