missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Optifit Tips, Refills

Ensure perfect fitting and leak-tight sealing on Sartorius pipettes. Sartorius Optifit Tips, Refills promote maximum pipetting accuracy and reproducibility. Tips are manufactured in an ISO 8 certified cleanroom environment and are available in sterile and non-sterile versions in a variety of volumes.

Supplier:  Sartorius LH780316

 View more versions of this product

Catalog No. 14-559-500



Only null left
Explore available promotions

Description

Description

Ergonomically designed for maximum precision and accuracy
  • Perfect tip fitting and sealing to the pipetter
  • Enables ergonomic and light tip attachment and ejection
  • Precision made tips provide best possible accuracy and precision
Compatible with Optiload feature in Sartorius pipetters and more:
  • Picus, eLINE™, mLINE™ and Proline™ Plus
  • Color-coded trays and tips to easily match with compatible Sartorius pipetters
  • Universal design is compatible with most other brands of pipetters
Designed to the highest standards
  • Made from high-quality virgin polypropylene
  • Refill Packs are DNase, RNase and endotoxin-free certified
  • Available as e-beam pre-sterilized or non-sterilized
  • Improved tip identification and traceability by informative rack labels
    • Indicates tip volume, product number, lot number and purity level
  • Packaging and tips are 100% recyclable or can be incinerated
  • Available in a range of packaging formats:
    • Refill Packs - purity certified and ecological packages
    • Refill Towers - space-saving and ecological
    • Bulk Cartons - economical bulk boxes
  • Air-tight plastic wrapping around the rack secures purity during transport and storage
  • Reusable and fully autoclavable at 121°C for 20 minutes

Certifications

CE certified. Manufactured according to ISO 9001 and ISO 13485.

Specifications

Specifications

1000 to 10,000 μL
Non-sterile
Autoclavable
CE, ISO 9001, ISO 13485
Bulk, Bagged
Bulk in Box
Red
Sartorius Proline Plus, Sartorius mLINE, Sartorius eLINE, Sartorius Picus
Optifit
Non-filtered
Transparent
15.5cm
Autoclave at 121°C
Standard
Non-filtered Tips
Single-use
No
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions