missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ OPTI-SOLV™ Mini, Micro, and Nano Filter

The OPTI-SOLV™ Mini Filter provides low-impact filtering in a package no longer that a finger tight fitting. Use them to prolong the life of your analytical column, or before your mass spectrometer as a last line of defense against debris.

$559.16 - $617.31

Specifications

Type Filter
For Use With (Application) Liquid Chromatography
Quantity 5/Pk.
View More Specs

Products 3
Catalog Number Mfr. No. Description Size (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Description Size (Metric) Price Quantity & Availability  
111009085
View Documents Promotion Details
MilliporeSigma™ Supelco™
51175U
Micro Filter 10 μm
Each for $617.31
Only null left
 
111009223
View Documents Promotion Details
MilliporeSigma™ Supelco™
51168U
Mini Filter 0.5 μm
Each for $559.16
Only null left
 
111009224
View Documents Promotion Details
MilliporeSigma™ Supelco™
51170U
Mini Filter 2 μm
Each for $559.16
Only null left
 
Description

Description

The OPTI-SOLV™ Micro Filter is based on the same design as the Mini Filter and cuts the internal volume to less that 200 nL. It retains the Mini Filter′s ease of use and functionality. The OPTI-SOLV™ Micro Filter features a zero-dead volume connection utilizing Optimize Technologies™ patented floating stem technology.
Specifications

Specifications

Filter
Liquid Chromatography
5/Pk.
Videos
SDS
Documents

Documents

OPTI-SOLV is a registered trademark of Optimize Technologies, Inc.