missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ OPTI-GUARD™ C18, Biocompatible 1 mm Guard Column

Catalog No. 111008819
Change view
Click to view available options
1 mm Guard Column
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111008819 1 mm Guard Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008819 Supplier MilliporeSigma™ Supelco™ Supplier No. 51183U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

OPTI-GUARD™ sets the standard for low-impact, easy to use pre-column protection.

Designed for use with analytical (4.6 mm, 3.0 mm I.D.) and narrow bore (2.1 mm, 1.0 mm) columns, the patented floating stem design automatically adjusts to any manufactures tube stop depth for a zero-dead volume connection every time. The OPTI-GUARD™ 1 mm requires no special connecting hardware or tools for installation.

Specifications

Quantity 5/Pk.
Type Guard Column
Diameter (Metric) Inner 1 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line OPTI-GUARD

OPTI-GUARD is a registered trademark of Optimize Technologies, Inc.