missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Omnipore™ Membrane Filters, 0.2 μm

Catalog No. JGWP04700
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
90 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
JGWP04700 47 mm
JGWP02500 25 mm
JGWP09025 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. JGWP04700 Supplier MilliporeSigma™ Supplier No. JGWP04700
Only null left

Hydrophilic PTFE polymer membrane filter compatible with virtually all solvents, acids, and alkaline solutions. Omnipore™ Membrane Filters are biologically and chemically inert.

Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency.  (Please note that catalogue numbers containing  in.FHUP in. are unlaminated, or produced without a backing.)

Our Omnipore™ membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Features & Benefits:
  • Biologically and chemically inert
  • High porosity yields high flow rates
  • Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Applications:

  • Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
  • Omnipore™ Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution

Specifications

Autoclavable Not Autoclavable
Color White
Filter Type Screen Filter
Material PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Flow Rate >2.6 mL/min x cm2
Hydrophobicity Hydrophilic
No. per Case 100Pack
Quantity 100/Pk.
Type Filter Membranes
Wettability Hydrophilic
Diameter (Metric) 47 mm
Show More Show Less