missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Omegawax™ Capillary GC Column, df 0.10 μm

Catalog No. 111008619
Change view
Click to view available options
Length (Metric):
15 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111008619 15 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008619 Supplier MilliporeSigma™ Supelco™ Supplier No. 23399U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Omegawax™ capillary GC column may be used for herbicide determination using In-tube Solid-phase microextraction (SPME).

Application: This column allows highly reproducible analyses of fatty acid methyl esters (FAMEs), specifically the omega 3 and omega 6 fatty acids. It is tested to ensure reproducible FAME equivalent chain length (ECL) values and resolution of key components. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. 50 C to 280 C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC) (Fast GC)
Film Thickness 0.10 μm
Length (Metric) 15 m
Material Fused Silica
Polarity Polar
USP Type G16
Stationary Phase Polyethylene Glycol
Type Capillary GC
Diameter (Metric) Inner 0.10 mm
Product Line Omegawax
Max. Temperature (Metric) 50°C to 280°C (isothermal or programmed)
Temperature Range (Metric) 50°C to 280°C
Show More Show Less

Omegawax is a registered trademark of Sigma-Aldrich Co. LLC