missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Oil Free Aluminum Weighing Boats with Tabs
Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
$58.70 - $79.33
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Bottom Shape | Round |
| Color | Silver |
| Disposable | Single-use |
| Material | Aluminum |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
01-549-022
|
Fisherbrand™
HEA14521AFRF2 |
20 mL |
Pack of 100 Each for $58.70
|
|
|||||
|
01-549-000
|
Fisherbrand™
HEA14521BFRF2 |
34 mL |
Pack of 100 Each for $62.00
|
|
|||||
|
01-549-023
|
Fisherbrand™
HEA14521CFRF2 |
50 mL |
Pack of 100 Each for $79.33
|
|
|||||
Description
- The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Sturdy yet lightweight boats feature a smooth, flat bottom for sample handling and a flanged, crimped wall for rigidity
- Finger tab handle can be etched for identification prior to weighing
- Designed for moisture determination balances with slightly tapered walls for stacking
- Oil-free
- Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
- Processed and packaged in clean room environment
- Lot traceable
Specifications
| Not Autoclavable | |
| Silver | |
| Aluminum | |
| Non-sterile | |
| 100/Cs. |
| Round | |
| Single-use | |
| Circular | |
| Weighing Boat |