missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Oil Free Aluminum Weighing Boats with Tabs
Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Supplier: Fisherbrand™ HEA14521AFRF2
Description
- The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Sturdy yet lightweight boats feature a smooth, flat bottom for sample handling and a flanged, crimped wall for rigidity
- Finger tab handle can be etched for identification prior to weighing
- Designed for moisture determination balances with slightly tapered walls for stacking
- Oil-free
- Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
- Processed and packaged in clean room environment
- Lot traceable
Specifications
| Not Autoclavable | |
| 20 mL | |
| Single-use | |
| Circular | |
| Weighing Boat | |
| 0.5 in. | |
| 43 mm |
| Round | |
| Silver | |
| Aluminum | |
| Non-sterile | |
| 100/Cs. | |
| 1.7 in. |