missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Triple Beam Mechanical Balance

Catalog No. S93975
Change view
Click to view available options
Capacity:
1.34 lb., 0.61 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S93975 1.34 lb., 0.61 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S93975 Supplier OHAUS™ Supplier No. TJ611

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Optional accessories include metric attachment mass set (two 1000g and one 500g), security cable

Accuracy and convenience of a toploading balance. OHAUS Triple Beam Mechanical Balance gives students hands-on experience through manipulation of the poises and attachment weights, as well as visualization of mass measurement principles.

  • Rugged construction
  • Integrated security bracket (cable sold separately)
  • Three notched and tiered beams provide ease in reading
  • Positive poise positioning ensures repeatable results
  • Spring-loaded zero-adjust compensator
  • Magnetic damping minimizes oscillation and speeds weighing
  • Stainless-steel platform for easy cleaning
  • Capacity: 21.5 oz. (610g); with accessory mass set (sold separately), 2610g
  • Readability: 0.1g
  • Front beam calibration: 10 x 0.1g
  • Middle beam calibration: 500 x 100g
  • Rear beam calibration: 100 x 10g
  • Platform: 6 in. dia. (15.2cm)

Order Info

Optional accessories include metric attachment mass set (two 1000g and one 500g), security cable

Warranty

Three years

Specifications

Diameter (English) Outer Pan 6 in.
Diameter (Metric) Outer Pan 15.2 cm
Depth (English) 9 in.
Calibration 10 x 0.1g (front beam), 500 x 100g (middle beam),
Depth (Metric) 22.86 cm
Height (English) 12 in.
Height (Metric) 30.48 cm
Model TJ611
Material Stainless Steel
Width (English) 18 in.
Width (Metric) 45.72 cm
Warranty 3 Years
Capacity 1.34 lb., 0.61 kg
Display Type Analog
Type Triple Beam Junior Mechanical Balance
Show More Show Less