missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Pull-Spring Scales

Catalog No. p-181653
Change view
Click to view available options
Capacity:
18 oz., 500 g
5 kg, 50 N
72 oz., 2 kg
Material:
ABS Plastic
Stainless Steel
Type:
Pull Spring Scale
Spring Mechanical Scale
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Material Type
0191986 72 oz., 2 kg Stainless Steel Spring Mechanical Scale
021102 5 kg, 50 N ABS Plastic Pull Spring Scale
021101 18 oz., 500 g ABS Plastic Pull Spring Scale
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0191986 Supplier OHAUS™ Supplier No. 80000044
Only null left

Designed to deliver reproducible results time after time, perfect for general weighing, force experiments, action-reaction demonstrations and much more. The Ohaus Demonstration Spring Scales offers a large faceplate for easy viewing.

  • ABS housing with metal face plate, pointer, spring and hook.
  • Displays measurements in Grams, Ounces, Pounds and Newtons.
  • Large faceplate for easy viewing.
  • Weighs in N and hg.
  • Custom internal spring mechanism

Specifications

Depth (English) 1.75 in.
Depth (Metric) 4.44 cm
Height (English) 13 in.
Height (Metric) 33 cm
Material Stainless Steel
Width (English) 3 in.
Width (Metric) 7.62 cm
For Use With (Application) For general weighing, force experiments, action-re
Capacity 72 oz., 2 kg
Display Type Analog
Type Spring Mechanical Scale
Show More Show Less