missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Harvard Trip Balances

Catalog No. p-2365532
Change view
Click to view available options
Calibration:
10 x 0.1g (top beam)
10 x 0.1g (top beam), 200 x 10g (bottom beam)
Model:
1450-SD
1550-SD
1560-SD
Type:
Harvard Double Beam Balance
Harvard Single Beam Balance
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Model Type
S40030 10 x 0.1g (top beam), 200 x 10g (bottom beam) 1560-SD Harvard Double Beam Balance
S40035 10 x 0.1g (top beam), 200 x 10g (bottom beam) 1550-SD Harvard Double Beam Balance
S40040 10 x 0.1g (top beam) 1450-SD Harvard Single Beam Balance
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40030 Supplier OHAUS™ Supplier No. 1560SD EMD
Only null left

Ideal for comparative weighing programs and centrifuge tube balancing. OHAUS Harvard Trip Balances employ a two-pan design based on the classic Roberval balance principle. They are commonly used to determine the difference in mass between two objects, rather than their absolute value.

Standard features include

  • Built-in sliding masses
  • Magnetic damping
  • Stainless-steel weighing platform

Specifications

  • Pan size: 6 in. dia. (15.2cm)
  • Readability: 0.1g
  • Capacity: 70.54 oz. (2000g)
  • Top beam: 10 x 0.1g
  • Bottom beam (excluding Single Beam model): 200 x 10g

Order Info

Weighing up to 2000g can be achieved by using a calibration mass set (S40214A, S40215A).

Warranty

Five years

Specifications

Diameter (English) Outer Pan 6 in.
Diameter (Metric) Outer Pan 15.2 cm
Depth (English) 9.44 in.
Calibration 10 x 0.1g (top beam), 200 x 10g (bottom beam)
Depth (English) Pan 5.9 in.
Depth (Metric) 240.00 mm
Depth (Metric) Pan 15 cm
Height (English) 6.29 in.
Height (Metric) 160.000 mm
Includes Double beam with 225g tare 2000g capacity with optional weight set
Model 1560-SD
Material Stainless Steel
Width (English) 5.51 in.
Width (Metric) 140.00 mm
Warranty 5 Years
Product Line Harvard Trip
Capacity 4.4 lb., 2 kg
Readability 0.100000 g
Description Mechanical Scale, 1560-SD
Languages English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Russian, Spanish (MX)
Display Type Analog
Type Harvard Double Beam Balance
Show More Show Less