missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Nylon Net Filters, 10 μm
Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.
Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Filter Type | Net Filter |
| Material | Nylon |
| Pore Size | 10 μm |
| Sterility | Non-sterile |
| Flow Rate | 70 mL/min x cm2 |
| Hydrophobicity | Hydrophilic |
| No. per Pack | 100Pack. |
| Type | Filter Membranes |
| Show More |