Learn More
Thermo Scientific™ Nunc™ Universal and Transport Containers with Caps
Store and transport blood, urine, fecal and other specimens safely using these universal and transport containers with caps.
Supplier: Thermo Scientific™ 364238
Description
Safely store and transport blood, urine, fecal and other specimens using Thermo Scientific™ Nunc™ Universal and Transport Containers with Caps. These containers are designed with inner and outer containers of high mechanical strength. Caps are designed to avoid droplets adhering to the surface, reducing risk of aerosols. Nunc Labware Products are made from high purity resins, and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
Features:
Universal Containers
- Working volume: 25mL
- Outer case available in transparent or opaque material
- Made of polystyrene with polyethylene caps (except 374799 which has polystyrene body with polyethylene, high-impact polystyrene and low density polystyrene)
- Available sterile or nonsterile, and with or without a spoon for handling of solid and semi-solid samples
- Some available with writing area
- Max. RCF tested: 4000
Transport Container
- Polypropylene with polyethylene cap or high-impact polystyrene with polyethylene
- 374799 is comprised of a universal container with writing area and spoon in a compact transport container
Specifications
| Universal Container | |
| Polystyrene | |
| 25 mL | |
| Polyethylene | |
| 25mL Universal Container | |
| No Label | |
| 50/Pk. |
| Yes | |
| Sterile | |
| Transport and Universal Containers have passed the 95 kPa test described in UN packaging instructions 602/650 for transport of infectious substances and diagnostic specimens. | |
| Clear | |
| No Spoon | |
| 300/Cs. | |
| 4000 x g |