missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Universal Latch Rack for Cryogenic Tubes

Store tubes for automated picking/placing, liquid handling and other high throughput applications using Nunc Universal Latch Rack for Cryogenic Tubes.
$866.93 - $916.29
Specifications
| Color | Transparent |
|---|---|
| Quantity | 10/pk., 10/cs. |
| Type | Cryogenic Tube Storage Rack (w/Latch) |
| Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
12565701
![]() |
Thermo Scientific™
331825 |
2 mL Cryogenic Tubes |
Case of 10 Each for $871.00
|
|
|||||
12565702
![]() |
Thermo Scientific™
331826 |
5 mL Cryogenic Tubes |
Case of 10 Each for $916.29
|
|
|||||
|
12565703
|
Thermo Scientific™
331827 |
1 to 2 mL Cryogenic Tubes |
Case of 10 Each for $866.93
|
|
|||||
|
12565704
|
Thermo Scientific™
331828 |
3.6 to 5 mL Cryogenic Tubes |
Case of 10 Each for $866.93
|
|
|||||
Description
Store tubes for automated picking/placing, liquid handling and other high throughput applications using the Thermo Scientific™ Nunc™ Universal Latch Rack for Cryogenic Tubes. Features a transparent cover with options for tubes of several sizes.
Ordering Information:
- Non-sterile
- Case of 10
Specifications
| Transparent | |
| 10/pk., 10/cs. | |
| Cryogenic Tube Storage Rack (w/Latch) |