missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Universal Latch Rack for Cryogenic Tubes
GREENER_CHOICE

Catalog No. 12565701
Change view
Click to view available options
Holds:
1 to 2 mL Cryogenic Tubes
2 mL Cryogenic Tubes
3.6 to 5 mL Cryogenic Tubes
5 mL Cryogenic Tubes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
12565701 2 mL Cryogenic Tubes
12565702 5 mL Cryogenic Tubes
12565703 1 to 2 mL Cryogenic Tubes
12565704 3.6 to 5 mL Cryogenic Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12565701 Supplier Thermo Scientific™ Supplier No. 331825

Store tubes for automated picking/placing, liquid handling and other high throughput applications using Nunc Universal Latch Rack for Cryogenic Tubes.

Store tubes for automated picking/placing, liquid handling and other high throughput applications using the Thermo Scientific™ Nunc™ Universal Latch Rack for Cryogenic Tubes. Features a transparent cover with options for tubes of several sizes.

  • Non-sterile

Ordering Information:
Case of 10

Specifications

Color Transparent
For Use With (Equipment) For 2mL Cryobank, non-sterile
Holds 2 mL Cryogenic Tubes
Quantity 10/pk., 10/cs.
Type Cryogenic Tube Storage Rack (w/Latch)