Learn More
Thermo Scientific™ Nunc™ Polycarbonate Cell Culture Inserts in Multi-Well Plates
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Supplier: Thermo Scientific™ 140640
Description
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Features:
- Thermo Scientific™ Nunclon™ Delta-treated and tested for cell attachment
- Tabs provide better grip and easy handling
- Nontoxic and nonpyrogenic
Ordering Information:
Packed in resealable bags
Chemical Identifiers
| Polycarbonate (Membrane) | |
| Clear | |
| Sterile |
| Culture Insert | |
| Cell culture-treated |
Specifications
| Polycarbonate Cell Culture Inserts with 0.4 micron pore size in 6-well plate | |
| 3.14 cm2 | |
| 1.5 mL | |
| 0.4 μm | |
| Multidish 6 | |
| 24 | |
| Clear | |
| Sterile |
| 6 | |
| Polycarbonate (Membrane) | |
| <0.85 x 108 pores/cm2 | |
| Culture Insert | |
| 6 | |
| 6-Well Plate | |
| Cell culture-treated | |
| 6 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.