Learn More
Thermo Scientific™ Nunc™ Polycarbonate Cell Culture Inserts in Multi-Well Plates
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Supplier: Thermo Scientific™ 140627
Description
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Features:
- Thermo Scientific™ Nunclon™ Delta-treated and tested for cell attachment
- Tabs provide better grip and easy handling
- Nontoxic and nonpyrogenic
Ordering Information:
Packed in resealable bags
Chemical Identifiers
| Polycarbonate (Membrane) | |
| Clear | |
| Sterile |
| Culture Insert | |
| Cell culture-treated |
Specifications
| Polycarbonate Cell Culture Inserts with 3 micron pore size in 24-well plate | |
| 0.47 cm2 | |
| 0.5 mL | |
| 3 μm | |
| Multidish 24 | |
| 48 | |
| Clear | |
| Sterile |
| 12 | |
| Polycarbonate (Membrane) | |
| <1.7 x 106 pores/cm2 | |
| Culture Insert | |
| 12 | |
| 24-Well Plate | |
| Cell culture-treated | |
| 24 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.