missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Nucleosil™ C8 HPLC Column, 5 μm Particle Size
Description
- Stationary Phase: C8 (Octyl)
- Pore Size: 100 Å
- Surface Area: 350 m²/g
- Carbon Loading: 8.5%
- Endcapped: No
- Maximum Pressure: 400 bar
- Technique: Reversed Phase HPLC
- Compliance: Suitable for USP L7
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 15 cm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Surface Area | 350 m2/g |
| Stationary Phase | C8 (Octyl) |
| Product Line | Nucleosil |
| Matrix | C8 (Octyl) Phase |
| Endcapped | No |
| Phase | Reversed Phase |
| Show More |
Nucleosil is a registered trademark of Macherey-Nagel GmbH & Co. KG