missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Nucleosil™ C18 HPLC Column, 3 μm Particle Size
Description
The separation mechanism is based on hydrophobic (van der Waals) interactions and slight residual silanol interactions.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 10 cm |
| Particle Size | 3 μm |
| Pore Size | 100 Å |
| Surface Area | 350 m2/g |
| Stationary Phase | C18 (octadecyl) |
| Product Line | Nucleosil |
| Matrix | C18 (octadecyl) Phase |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Show More |
Nucleosil is a registered trademark of Macherey-Nagel GmbH & Co. KG