missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius NTEP Precision Balance
NTEP-Certified Secura™ Precision Balance Int. Calibration
$3514.07 - $7787.67
Specifications
| Certifications/Compliance | NTEP-Certified |
|---|---|
| Connection Type | Mini USB |
| Display Type | Touchscreen |
| Material | Glass, Acetone, stainless steel |
| Model | NTEP Precision Balance |
| Catalog Number | Mfr. No. | Capacity | Readability | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Readability | Price | Quantity | ||||
|
14557482
|
Sartorius
SECURA3131NUS |
310 g | 0.01 g |
Each for $4,010.30
|
|
||||
|
14557481
|
Sartorius
SECURA6131NUS |
610 g | 0.01 g |
Each for $5,347.05
|
|
||||
|
14557480
|
Sartorius
SECURA11031NUS |
1100 g | 0.01 g |
Each for $7,787.67
|
|
||||
|
14557485
|
Sartorius
SECURA11021NUS |
1100 g | 0.1 g |
Each for $3,514.07
|
|
||||
|
14557484
|
Sartorius
SECURA31021NUS |
3100 g | 0.1 g |
Each for $4,506.52
|
|
||||
|
14557486
|
Sartorius
SECURA61011NUS |
6100 g | 1 g |
Each for $3,858.38
|
|
||||
Description
- Secura™ NTEP-Certified Balances. 100% NTEP-Compliant Weighing, Legal for Trade.
- The Secura™ balance gives you the security and peace of mind of knowing that you have done everything right.
- Besides providing highly accurate weighing results and operating convenience, Secura™ line also features built-in protection systems for complete reliability and regulatory compliance – the safe and secure way.
- Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.
Specifications
| NTEP-Certified | |
| Touchscreen | |
| NTEP Precision Balance |
| Mini USB | |
| Glass, Acetone, stainless steel | |
| 100 - 240 V∼, - 10%; +10%, 50 - 60 Hz, 0.2 A |