missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius NTEP Precision Balance
NTEP-Certified Secura™ Precision Balance Int. Calibration
Supplier: Sartorius SECURA11031NUS
Description
- Secura™ NTEP-Certified Balances. 100% NTEP-Compliant Weighing, Legal for Trade.
- The Secura™ balance gives you the security and peace of mind of knowing that you have done everything right.
- Besides providing highly accurate weighing results and operating convenience, Secura™ line also features built-in protection systems for complete reliability and regulatory compliance – the safe and secure way.
- Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.
Specifications
| NTEP-Certified | |
| 1100 g | |
| 0.01 g | |
| NTEP Precision Balance | |
| 100 - 240 V∼, - 10%; +10%, 50 - 60 Hz, 0.2 A |
| Mini USB | |
| Touchscreen | |
| Glass, Acetone, stainless steel | |
| 1.5 s | |
| Class I |