missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ E-PAGE™ Blotting Pads (reusable), 8.6 cm x 13.5 cm
Makes blotting of E-PAGE Gels easier and more efficient
Supplier: Invitrogen™ LC2101
Description
- Pre-cut fiber blotting pad
- Reusable
- 8.6 x 13.5cm
Proteins, Expression, Isolation and Analysis, Western Blotting
Order Info
Shipping Condition: Room Temperature
Specifications
| Store at room temperature. | |
| E-PAGE™ Gels | |
| Room Temperature | |
| Blotting Pad |
| Midi | |
| 4 pads | |
| E-PAGE, Novex |
For Research Use Only. Not for use in diagnostic procedures.