missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Novagen™ Ni-NTA HisBind™ Superflow™ Resin

Catalog No. 706914
Change view
Click to view available options
Quantity:
10 mL
25 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
706914 25 mL
706913 10 mL
706915 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 706914 Supplier MilliporeSigma™ Supplier No. 706914

Compatible with FPLC or gravity-flow applications.

EMD Millipore Novagen™ Ni-NTA HisBind™ Superflow™ Resin is medium-pressure compatible version of Ni-NTA HisBind.

  • Medium-pressure compatible version of Ni-NTA HisBind
  • Binding capacity: 5 to 50mg HisTag™ fusion protein per mL resin
  • Packaging: Glass Bottle

Specifications

Content And Storage 2°C to 8°C
Quantity 25 mL