missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Novagen™ Ni-NTA HisBind™ Resin

Catalog No. p-7078293
Change view
Click to view available options
Quantity:
10 mL
25 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
706663 10 mL
706664 25 mL
706665 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 706663 Supplier MilliporeSigma™ Supplier No. 706663
Only null left

Used for rapid one-step purification of proteins.

EMD Millipore Novagen™ Ni-NTA HisBind™ Resin contains HisTag sequence by metal chelation chromatography.

  • High-performance Ni2+-charged agarose
  • Minimizes metal leaching during purification
  • Binding capacity: 5 to 10mg HisTag™ fusion protein per mL resin
  • Supplied as 50% slurry
  • Packaging: Glass Bottle

Specifications

Content And Storage 2°C to 8°C
Quantity 10 mL