missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Novagen™ Benzonase™ Nuclease, Purity >90%

Catalog No. 707464
Change view
Click to view available options
Quantity:
2.5 kU
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
707464 2.5 kU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 707464 Supplier MilliporeSigma™ Supplier No. 707464

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Degrades all forms of single stranded, double stranded, linear, circular DNA RNA.

EMD Millipore Novagen™ Benzonase™ Nuclease, Purity >90% is genetically engineered endonuclease from Serratia marcescens.

  • Effective over wide range of conditions
  • Possesses high specific activity
  • Completely digests nucleic acids to 5′-monophosphate terminated oligonucleotides 2 to 5 bases in length
  • Rapidly hydrolyzes nucleic acids
  • Reduces processing time increase yields of protein
  • Consists of two subunits of 30kd each
  • Functional between pH 6 to 10 from 0 to 42°C
  • Requires 1 to 2mM Mg2+ for activation
  • Active in presence of ionic non-ionic detergents, reducing agents, PMSF (1mM), EDTA (1mM) urea
  • Packaging: Plastic Bottle

Specifications

Content And Storage 2°C to 8°C
Quantity 2.5 kU