missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Non-sterile Snap Cap for Round Bottom Tubes
Fisherbrand™'s snap caps provide reliable containment for various laboratory fluid samples and preparations.
$31.70 - $185.39
Specifications
| Description | Snap Cap |
|---|---|
| Material | Polyethylene |
| Color | Translucent |
| Product Line | Fisherbrand |
| Sterility | Non-sterile |
| Catalog Number | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Diameter (Metric) Outer | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
FB1496112
|
12 mm | 5 mL Round Bottom Tube |
Pack of 500 Each for $31.70
Case of 4 Pack for $126.80
|
|
|||||
|
FB1495615
|
17 mm | 14 mL Round Bottom Tube |
Pack of 1000 Each for $185.39
Case of 4 Pack for $741.56
|
|
|||||
Description
- Cap only
- Ideal for use in laboratory protocols requiring round bottom tubes
- Ensures reliable handling of liquid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability, while polystyrene tubes offer high optical clarity
- Dual-position snap caps offer both vented and fully closed positions.
- 3,000 RCF rating for polypropylene tubes, 1,400 RCF rating for polystyrene tubes
- Dimensions and volumes are approximate
- Non-sterile
Specifications
| Snap Cap | |
| Translucent | |
| Non-sterile |
| Polyethylene | |
| Fisherbrand | |
| Single-use |