missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Non-sterile Snap Cap for Round Bottom Tubes
Fisherbrand™'s snap caps provide reliable containment for various laboratory fluid samples and preparations.
Description
- Cap only
- Ideal for use in laboratory protocols requiring round bottom tubes
- Ensures reliable handling of liquid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability, while polystyrene tubes offer high optical clarity
- Dual-position snap caps offer both vented and fully closed positions.
- 3,000 RCF rating for polypropylene tubes, 1,400 RCF rating for polystyrene tubes
- Dimensions and volumes are approximate
- Non-sterile
Chemical Identifiers
| Snap Cap | |
| Translucent | |
| Non-sterile |
| Polyethylene | |
| Fisherbrand | |
| Single-use |
Specifications
| Culture Tube Closure | |
| Snap Cap | |
| Translucent | |
| Fisherbrand | |
| 14 mL Round Bottom Tube |
| 17 mm | |
| Polyethylene | |
| Bulk | |
| Non-sterile | |
| Single-use |