missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Non-Polar Deactivated Fused Silica Guard Columns and Transfer Lines
Tested with a comprehensive test mix to ensure high inertness, use with most common solvents
$940.68 - $2,740.32
| Catalog Number | Mfr. No. | Overall Length (Metric) | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Overall Length (Metric) | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||
06708109
|
Restek™
RK 10010 |
30 m | 0.25 mm | 0.37 mm |
Each for $940.68
|
|
|||
06708128
|
Restek™
RK 10030 |
30 m | 0.53 mm | 0.69 mm |
Each for $1,423.85
|
|
|||
06708129
|
Restek™
RK 10031 |
60 m | 0.53 mm | 0.69 mm |
Each for $2,740.32
|
|
|||
Description
- Tested with a comprehensive test mix to ensure high inertness
- Useful for a wide range of applications
- Use with most common solvents
- Maximum temperature: 325°C
Specifications
| GC Guard Column | |
| Non-Polar Deactivation |