missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ P-Zero BPZS Sterile Polychloroprene Cleanroom Gloves
Powder free, sterile polychloroprene gloves provide chemical resistance and a low particle count. Recommended for Class 10/ISO 4 cleanroom environments.
Supplier: Ansell BPZS75
Description
- Powder free, latex-free
- Tested to ASTM D6978 standard
- ESD properties
- Beaded cuff for strength
- Chemical resistant
- Non-particulating EasyTear packaging
Specifications
| ASTM D6978-05 | |
| Class 10 (ISO 4) | |
| Natural | |
| 7 mil | |
| Specific | |
| Polychloroprene | |
| 0.15 mm | |
| 7.5 | |
| 7 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ P-Zero BPZS | |
| 12 in. |
| CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III | |
| 0.65 | |
| Fully Textured | |
| 0.18 mm | |
| Yes | |
| 5.9 mil | |
| Powder Free | |
| Sterile | |
| 0.18 mm | |
| BPZS75 | |
| 9 MPa | |
| 30.5 cm |