missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ P-Zero BPZS Sterile Polychloroprene Cleanroom Gloves

Catalog No. p-4403944
Change view
Click to view available options
Size:
6
8.5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668018 6
19668023 8.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19668018 Supplier Ansell Supplier No. BPZS60
Only null left

Powder free, sterile polychloroprene gloves provide chemical resistance and a low particle count. Recommended for Class 10/ISO 4 cleanroom environments.

  • Powder free, latex-free
  • Tested to ASTM D6978 standard
  • ESD properties
  • Beaded cuff for strength
  • Chemical resistant
  • Non-particulating EasyTear packaging

Specifications

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7 mil
Finger Thickness (Metric) 0.18 mm
Hand Specific
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 7 mil
Thickness (Metric) 0.18 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BPZS60
Series BioClean™ P-Zero BPZS
Tensile Strength 9 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less