missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Maxima BLLS Sterile Latex Cleanroom Gloves
Sterile latex cleanroom glove provides extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.
Supplier: Ansell BLLS100
Description
Sterile latex cleanroom glove providing extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.
- Natural color
- Hand-specific, anatomically shaped
- Textured surface for enhanced grip
- Beaded cuff for stability on the arm
- Sterility Assurance Level 10-6
Specifications
| CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III | |
| 1.5 | |
| Fully Textured | |
| 0.20 mm | |
| Latex | |
| 0.18 mm | |
| 10 | |
| 7.8 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ Maxima BLLS | |
| 60 cm |
| Class 10 (ISO 4) | |
| Natural | |
| 7.8 mil | |
| Specific | |
| 7 mil | |
| Powder Free | |
| Sterile | |
| 0.20 mm | |
| BLLS10 | |
| 24 in. |