missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Maxima BLLS Sterile Latex Cleanroom Gloves

Catalog No. p-4246969
Change view
Click to view available options
Size:
10
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19668115 6
19668116 6.5
19668117 7
19668118 7.5
19668119 8
19668120 8.5
19668121 9
19668114 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19668115 Supplier Ansell Supplier No. BLLS60
Only null left

Sterile latex cleanroom glove provides extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.

Sterile latex cleanroom glove providing extra coverage and protection to the upper arm. Recommended for Class 10/ISO 4 cleanroom environments.

  • Natural color
  • Hand-specific, anatomically shaped
  • Textured surface for enhanced grip
  • Beaded cuff for stability on the arm
  • Sterility Assurance Level 10-6

Specifications

Certifications/Compliance ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Material Latex
Palm Thickness (English) 7 mil
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Size 6
Sterility Sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BLLS-60
Series BioClean™ Maxima BLLS
Length (English) 24 in.
Length (Metric) 61 cm
Show More Show Less