missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Biotac BIOTAC Nitrile Gloves
Latex-free, powder free cleanroom gloves are flexible and resistant to a wide range of chemicals.
$566.81 - $622.07
Specifications
| Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III |
|---|---|
| Cleanroom Class | Class 100 (ISO 5) |
| Color | White |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 6.7 mil |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-668-140
|
Ansell
BIOTACXS |
X-Small |
Case of 1000 Each for $566.81
|
|
|||||
|
19-668-141
|
Ansell
BIOTACS |
Small |
Case of 1000 Each for $566.81
|
|
|||||
|
19-668-142
|
Ansell
BIOTACM |
Medium |
Case of 1000 Each for $566.81
|
|
|||||
|
19-668-143
|
Ansell
BIOTACL |
Large |
Case of 1000 Each for $622.07
|
|
|||||
|
19-668-144
|
Ansell
BIOTACXL |
X-Large |
Case of 1000 Each for $566.81
|
|
|||||
|
19-668-145
|
Ansell
BIOTACXXL |
2X-Large |
Case of 1000 Each for $566.81
|
|
|||||
Description
- 12 in. length
- Ambidextrous
- AQL 1.5
- Finger-textured, powder free
- Nitrile is resistant to a wide range of chemicals
- ESD properties
- Processed to ensure ISO Class 5 Compatibility
- Suitable for Production and Manufacturing, Controlled and Critical Environments, Lab and R&D
Specifications
| CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III | |
| White | |
| 6.7 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.11 mm | |
| Non-sterile | |
| 0.17 mm | |
| BioClean™ Biotac BIOTAC | |
| 30.5 cm |
| Class 100 (ISO 5) | |
| Partially Textured | |
| 0.17 mm | |
| Yes | |
| 4.3 mil | |
| Powder Free | |
| 6.7 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| 12 in. |