missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Biotac BIOTAC Nitrile Gloves
Latex-free, powder free cleanroom gloves are flexible and resistant to a wide range of chemicals.
Supplier: Ansell BIOTACM
Description
- 12 in. length
- Ambidextrous
- AQL 1.5
- Finger-textured, powder free
- Nitrile is resistant to a wide range of chemicals
- ESD properties
- Processed to ensure ISO Class 5 Compatibility
- Suitable for Production and Manufacturing, Controlled and Critical Environments, Lab and R&D
Specifications
| CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III | |
| 1.5 | |
| Partially Textured | |
| 0.17 mm | |
| Yes | |
| 4.3 mil | |
| Powder Free | |
| Non-sterile | |
| 0.17 mm | |
| BIOTAC-M | |
| 12 in. |
| Class 100 (ISO 5) | |
| White | |
| 6.7 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.11 mm | |
| Medium | |
| 6.7 mil | |
| ISO 9001, PPE Regulation 2016 425 Module D | |
| BioClean™ Biotac BIOTAC | |
| 30.5 cm |