missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Ni Sepharose™ High Performance Media
Precharged with Ni2+ for optimal purification of histidine-tagged proteins. Cytiva Lifescience™ Ni Sepharose™ High Performance Media shows high binding capacity and compatibility.
$645.14 - $2246.06
Specifications
| Product Type | Ni Sepharose HP chromato graphy media |
|---|---|
| pH Range | 3 to 12 |
| Particle Size | 34μm |
| Support Type | 6% Cross-linked Agarose |
| Content And Storage | 4° to 30°C |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
45-000-328
|
Cytiva
17526801 |
25 mL |
Each for $645.14
|
|
|||||
|
45-000-329
|
Cytiva
17526802 |
100 mL |
Each for $2,246.06
|
|
|||||
Description
- Negligible leakage of Ni2+ ions
- High binding capacity: at least 40mg protein/mL medium
- Compatible with a wide range of reducing agents, detergents, denaturants, and other additives
- Stable (long-term) in the pH range 3-12
- Average particle size: 34μm
Specifications
| Ni Sepharose HP chromato graphy media | |
| 34μm | |
| 4° to 30°C |
| 3 to 12 | |
| 6% Cross-linked Agarose | |
| Ni-Sepharose |